Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Violet Echo Eggshell Latex Interior Paint

  • Zoro #: G0030665
  • Mfr #: 0000Z0380-16

$43.92

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Dry Time Recoat: 4 hr.
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030665
  • Mfr #: 0000Z0380-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Color Family: Grays
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Item: Interior Paint
Color: Violet Echo Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex VOC Content: Less than 50g/L
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Violet Echo, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16