Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Vivid Blue Semi-gloss Latex Interior Paint

  • Zoro #: G0050800
  • Mfr #: 0000Z0683-16

$48.25

  • Standards: GREENGUARD Gold Certified
  • Paint Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050800
  • Mfr #: 0000Z0683-16
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Size: 1 gal.
Min. Application Temp.: 50 Degrees F Color Family: Blues
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time Recoat: 4 hr.
Item: Interior Paint Color: Vivid Blue
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Finish: Semi-gloss
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Vivid Blue, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0683-16