Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Waxen Yellow Eggshell Latex Interior Paint

  • Zoro #: G0033203
  • Mfr #: 0000Z0381-16

$43.92

  • Size: 1 gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color Family: Yellows
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033203
  • Mfr #: 0000Z0381-16
Size: 1 gal. Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Yellows Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Item: Interior Paint
Color: Waxen Yellow VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Base Type: Latex Dry Time: 1 hr.
Paint Cleanup: Soap and Water Finish: Eggshell
Coverage: 400 sq. ft./gal. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Waxen Yellow, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16