Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Whirlpool Blue Satin Latex Interior Paint

  • Zoro #: G0046591
  • Mfr #: 0000Z0583-16

$47.90

  • Item: Interior Paint
  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046591
  • Mfr #: 0000Z0583-16
Item: Interior Paint Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Finish: Satin
Coverage: 400 sq. ft./gal. Standards: GREENGUARD Gold Certified
Paint Cleanup: Soap and Water Paint Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Blues
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Color: Whirlpool Blue
Size: 1 gal. Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Whirlpool Blue, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16