Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. White Smoke Eggshell Latex Interior Paint

  • Zoro #: G0023744
  • Mfr #: 0000Z0380-20

$183.50

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023744
  • Mfr #: 0000Z0380-20
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Green Environmental Attribute: Meets SCAQMD Requirements Color: White Smoke
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Item: Interior Paint Size: 5 gal.
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Color Family: Whites
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color White Smoke, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20