Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. White Smoke Semi-gloss Latex Interior Paint

  • Zoro #: G0065692
  • Mfr #: 0000Z0680-16

$48.25

  • Size: 1 gal.
  • Base Type: Latex
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065692
  • Mfr #: 0000Z0680-16
Size: 1 gal. Base Type: Latex
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Color Family: Whites
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Color: White Smoke Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color White Smoke, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16