Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Winslow Grey Eggshell Latex Interior Paint

  • Zoro #: G0032652
  • Mfr #: 0000Z0381-16

$43.92

  • Color Family: Grays
  • Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032652
  • Mfr #: 0000Z0381-16
Color Family: Grays Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Paint Base Type: Latex
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Color: Winslow Grey Item: Interior Paint
Coverage: 400 sq. ft./gal. Finish: Eggshell
Standards: GREENGUARD Gold Certified Size: 1 gal.
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Winslow Grey, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16