Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Winter Sky Semi-gloss Latex Interior Paint

  • Zoro #: G0065735
  • Mfr #: 0000Z0680-16

$42.60

  • Paint Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065735
  • Mfr #: 0000Z0680-16
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Size: 1 gal.
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Blues Finish: Semi-gloss
Coverage: 400 sq. ft./gal. Color: Winter Sky
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Winter Sky, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16