Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Winter's Gate Eggshell Latex Interior Paint
  • Zoro #: G0024322
  • Mfr #: 0000Z0380-20
$210.19
  • Dry Time: 1 hr.
  • Size: 5 gal.
  • Color Family: Grays
See full product details
This item ships free.

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0024322
  • Mfr #: 0000Z0380-20
Dry Time: 1 hr. Size: 5 gal.
Color Family: Grays Color: Winter's Gate
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Winter's Gate, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-20