Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Yellow Brown Eggshell Latex Interior Paint
  • Zoro #: G0036755
  • Mfr #: 0000Z0383-16
$43.92
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Base Type: Latex
  • VOC Content: Less than 50g/L
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036755
  • Mfr #: 0000Z0383-16
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
VOC Content: Less than 50g/L Item: Interior Paint
Color Family: Yellows Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color: Yellow Brown Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Finish: Eggshell
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Size: 1 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Yellow Brown, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16