Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Yellow Brown Semi-gloss Latex Interior Paint

  • Zoro #: G0050380
  • Mfr #: 0000Z0683-16

$48.22

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Item: Interior Paint
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050380
  • Mfr #: 0000Z0683-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Dry Time Recoat: 4 hr. Color Family: Yellows
Color: Yellow Brown Base Type: Latex
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Size: 1 gal. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Yellow Brown, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16