Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Yellow Mist Semi-gloss Latex Interior Paint

  • Zoro #: G0067040
  • Mfr #: 0000Z0680-16

$48.25

  • Finish: Semi-gloss
  • Color Family: Yellows
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0067040
  • Mfr #: 0000Z0680-16
Finish: Semi-gloss Color Family: Yellows
Paint Base Type: Latex Color: Yellow Mist
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Dry Time: 1 hr. Item: Interior Paint
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Yellow Mist, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #0000Z0680-16