Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Yellow Tulip Eggshell Latex Interior Paint

  • Zoro #: G0030939
  • Mfr #: 0000Z0380-16

$43.95

  • Color Family: Yellows
  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0030939
  • Mfr #: 0000Z0380-16
Color Family: Yellows Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Dry Time Recoat: 4 hr.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Eggshell
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Application Method: Brush, Roll, Spray Item: Interior Paint
Dry Time: 1 hr. VOC Content: Less than 50g/L
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 1 gal. Color: Yellow Tulip
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Yellow Tulip, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16