Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Yucca Green Semi-gloss Latex Interior Paint

  • Zoro #: G0059289
  • Mfr #: 0000Z0683-16

$48.22

  • Coverage: 400 sq. ft./gal.
  • Color Family: Greens
  • Finish: Semi-gloss
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0059289
  • Mfr #: 0000Z0683-16
Coverage: 400 sq. ft./gal. Color Family: Greens
Finish: Semi-gloss Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Base Type: Latex Paint Base Type: Latex
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Color: Yucca Green Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Yucca Green, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16