Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Mega Greige Eggshell Latex Interior Paint

  • Zoro #: G0069350
  • Mfr #: TRG67-0000Z8280-16

$42.00

  • Standards: MPI Approved for Gloss Levels 1 to 5
  • Paint Base Type: Latex
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #TRG67-0000Z8280-16 Specifications

  • Zoro #: G0069350
  • Mfr #: TRG67-0000Z8280-16
Standards: MPI Approved for Gloss Levels 1 to 5 Paint Base Type: Latex
Paint Cleanup: Soap and Water Base Type: Latex
Finish: Eggshell Features: Interior Best Professional Quality Paint, Excellent Hide, Smooth Finish
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Grays
Item: Interior Paint Application Method: Brush, Roll, Spray
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Size: 1 gal. VOC Content: Less than 50g/L
Color: Mega Greige Dry Time: 30 min.
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Mega Greige, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #TRG67-0000Z8280-16