Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

5 gal. Coventry Gray Eggshell Latex Interior Paint

  • Zoro #: G0069463
  • Mfr #: TRG65-0000Z8280-20

$202.99

Details
  • Paint Cleanup: Soap and Water
  • Features: Interior Best Professional Quality Paint, Excellent Hide, Smooth Finish
  • Paint Sub-Brand: Pro-Hide(R) Gold Ultra
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pratt & Lambert #TRG65-0000Z8280-20 Specifications

  • Zoro #: G0069463
  • Mfr #: TRG65-0000Z8280-20
Paint Cleanup: Soap and Water Features: Interior Best Professional Quality Paint, Excellent Hide, Smooth Finish
Paint Sub-Brand: Pro-Hide(R) Gold Ultra VOC Content: Less than 50g/L
Item: Interior Paint Color: Coventry Gray
Color Family: Grays Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Coverage: 400 sq. ft./gal.
Dry Time: 30 min. Finish: Eggshell
Size: 5 gal. Application Method: Brush, Roll, Spray
Base Type: Latex Standards: MPI Approved for Gloss Levels 1 to 5
Paint Base Type: Latex Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Coventry Gray, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #TRG65-0000Z8280-20