Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

5 gal. Bear Creek Eggshell Latex Interior Paint

  • Zoro #: G0069770
  • Mfr #: TRG76-0000Z8283-20

$202.99

Details
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Grays
  • Features: Interior Best Professional Quality Paint, Excellent Hide, Smooth Finish
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pratt & Lambert #TRG76-0000Z8283-20 Specifications

  • Zoro #: G0069770
  • Mfr #: TRG76-0000Z8283-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Grays
Features: Interior Best Professional Quality Paint, Excellent Hide, Smooth Finish Paint Cleanup: Soap and Water
Size: 5 gal. Finish: Eggshell
Paint Base Type: Latex Item: Interior Paint
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Standards: MPI Approved for Gloss Levels 1 to 5
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Base Type: Latex
Dry Time Recoat: 4 hr. Color: Bear Creek
Dry Time: 30 min. Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Bear Creek, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #TRG76-0000Z8283-20