Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

5 gal. Rocky Coast Eggshell Latex Interior Paint

  • Zoro #: G0069682
  • Mfr #: TRG77-0000Z8283-20

$202.99

Details
  • Size: 5 gal.
  • Coverage: 400 sq. ft./gal.
  • Features: Interior Best Professional Quality Paint, Excellent Hide, Smooth Finish
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pratt & Lambert #TRG77-0000Z8283-20 Specifications

  • Zoro #: G0069682
  • Mfr #: TRG77-0000Z8283-20
Size: 5 gal. Coverage: 400 sq. ft./gal.
Features: Interior Best Professional Quality Paint, Excellent Hide, Smooth Finish Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Color: Rocky Coast
Standards: MPI Approved for Gloss Levels 1 to 5 Dry Time Recoat: 4 hr.
Finish: Eggshell Application Method: Brush, Roll, Spray
VOC Content: Less than 50g/L Color Family: Grays
Paint Sub-Brand: Pro-Hide(R) Gold Ultra Base Type: Latex
Paint Cleanup: Soap and Water Item: Interior Paint
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time: 30 min.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Rocky Coast, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #TRG77-0000Z8283-20