October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

5 gal. Revere Pewter Eggshell Latex Interior Paint

  • Zoro #: G0069603
  • Mfr #: TRG80-0000Z8280-20

$202.99

Details
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Cleanup: Soap and Water
  • Standards: MPI Approved for Gloss Levels 1 to 5
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Pratt & Lambert #TRG80-0000Z8280-20 Specifications

  • Zoro #: G0069603
  • Mfr #: TRG80-0000Z8280-20
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Standards: MPI Approved for Gloss Levels 1 to 5 Application Method: Brush, Roll, Spray
Finish: Eggshell Green Environmental Attribute: Meets SCAQMD Requirements
Size: 5 gal. Color Family: Grays
Base Type: Latex Paint Sub-Brand: Pro-Hide(R) Gold Ultra
Coverage: 400 sq. ft./gal. Features: Interior Best Professional Quality Paint, Excellent Hide, Smooth Finish
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Color: Revere Pewter Dry Time Recoat: 4 hr.
Paint Base Type: Latex Dry Time: 30 min.
Item: Interior Paint Country of Origin (subject to change): United States

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Revere Pewter, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Pro-Hide(R) Gold Ultra, Paint Cleanup Soap and Water, Dry Time 30 min., Min. Application Temp. 50 Degrees F, Application Method Brush, Roll, Spray
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
    Hazardous material
    THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

    Reviews of Pratt & Lambert #TRG80-0000Z8280-20