Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Absinthe Flat Latex Interior Paint

  • Zoro #: G0012039
  • Mfr #: 0000Z0280-16

$42.40

  • Min. Application Temp.: 50 Degrees F
  • Paint Sub-Brand: Fresh-Spec(TM)
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012039
  • Mfr #: 0000Z0280-16
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Base Type: Latex
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Color: Absinthe Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Neutrals Paint Base Type: Latex
Finish: Flat Dry Time: 1 hr.
Size: 1 gal. Paint Cleanup: Soap and Water
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Absinthe, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16