Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Abstract Blue Satin Latex Interior Paint

  • Zoro #: G0044114
  • Mfr #: 0000Z0581-16

$47.90

  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
  • Dry Time Recoat: 4 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0044114
  • Mfr #: 0000Z0581-16
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Dry Time Recoat: 4 hr. Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Base Type: Latex
Color Family: Blues Item: Interior Paint
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. Color: Abstract Blue
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Abstract Blue, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16