Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Acorn Eggshell Latex Interior Paint

  • Zoro #: G0036843
  • Mfr #: 0000Z0383-16

$43.92

  • Size: 1 gal.
  • Item: Interior Paint
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036843
  • Mfr #: 0000Z0383-16
Size: 1 gal. Item: Interior Paint
Base Type: Latex Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Color Family: Oranges
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified VOC Content: Less than 50g/L
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Certification or Other Recognition: GREENGUARD Gold Color: Acorn
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Acorn, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16