Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Acorn Satin Latex Interior Paint

  • Zoro #: G0046339
  • Mfr #: 0000Z0583-16

$47.90

  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
  • Min. Application Temp.: 50 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046339
  • Mfr #: 0000Z0583-16
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Coverage: 400 sq. ft./gal. Base Type: Latex
Size: 1 gal. Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Satin
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Oranges
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Color: Acorn
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Acorn, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16