Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Admiral Eggshell Latex Interior Paint
  • Zoro #: G0036344
  • Mfr #: 0000Z0383-16
$43.95
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Min. Application Temp.: 50 Degrees F
  • Dry Time: 1 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036344
  • Mfr #: 0000Z0383-16
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Color: Admiral For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Paint Base Type: Latex Finish: Eggshell
Color Family: Purples Size: 1 gal.
Standards: GREENGUARD Gold Certified Item: Interior Paint
Base Type: Latex Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Admiral, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16