Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Adobe Eggshell Latex Interior Paint

  • Zoro #: G0032862
  • Mfr #: 0000Z0381-16

$43.95

  • Coverage: 400 sq. ft./gal.
  • Dry Time: 1 hr.
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0032862
  • Mfr #: 0000Z0381-16
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Color Family: Browns Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Color: Adobe
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Adobe, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16