Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Adobe Semi-gloss Latex Interior Paint

  • Zoro #: G0063461
  • Mfr #: 0000Z0681-20

$218.82

  • Color Family: Browns
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063461
  • Mfr #: 0000Z0681-20
Color Family: Browns Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Base Type: Latex Finish: Semi-gloss
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Color: Adobe
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Adobe, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20