Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Airway Eggshell Latex Interior Paint

  • Zoro #: G0023832
  • Mfr #: 0000Z0380-20

$210.19

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Base Type: Latex
  • Finish: Eggshell
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0023832
  • Mfr #: 0000Z0380-20
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time: 1 hr. Size: 5 gal.
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Blues Dry Time Recoat: 4 hr.
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Color: Airway VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Airway, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20