Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Airway Flat Latex Interior Paint

  • Zoro #: G0010051
  • Mfr #: 0000Z0280-16

$42.40

  • Standards: GREENGUARD Gold Certified
  • Paint Cleanup: Soap and Water
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010051
  • Mfr #: 0000Z0280-16
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Blues Finish: Flat
Min. Application Temp.: 50 Degrees F Dry Time Recoat: 4 hr.
Dry Time: 1 hr. VOC Content: Less than 50g/L
Color: Airway For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Airway, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16