Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Eggshell, Latex Base, Alamar, 1 gal (Discontinued)
Mfr # 0000Z0380-16
Zoro # G0031934
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Browns
- Color Alamar
- Finish Eggshell
- Size 1 gal