Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Alamar Flat Latex Interior Paint
  • Zoro #: G0012720
  • Mfr #: 0000Z0280-16
$42.40
  • Color Family: Browns
  • Min. Application Temp.: 50 Degrees F
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012720
  • Mfr #: 0000Z0280-16
Color Family: Browns Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Item: Interior Paint Color: Alamar
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
VOC Content: Less than 50g/L Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Size: 1 gal. Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Alamar, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16