Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Allspice Semi-gloss Latex Interior Paint
  • Zoro #: G0004521
  • Mfr #: 0000Z0683-16
$48.22
  • VOC Content: Less than 50g/L
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004521
  • Mfr #: 0000Z0683-16
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Cleanup: Soap and Water Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Color Family: Purples Dry Time: 1 hr.
Color: Allspice Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Item: Interior Paint Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Allspice, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16