Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Almond Toast Satin Latex Interior Paint

  • Zoro #: G0055700
  • Mfr #: 0000Z0581-20

$214.68

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Base Type: Latex
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055700
  • Mfr #: 0000Z0581-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Base Type: Latex
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Color Family: Browns
Paint Cleanup: Soap and Water Paint Base Type: Latex
Application Method: Brush, Roll, Spray Size: 5 gal.
Standards: GREENGUARD Gold Certified Color: Almond Toast
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Almond Toast, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20