Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Aloe Flat Latex Interior Paint
  • Zoro #: G0010444
  • Mfr #: 0000Z0280-16
$42.37
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Color Family: Greens
  • Min. Application Temp.: 50 Degrees F
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010444
  • Mfr #: 0000Z0280-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Greens
Min. Application Temp.: 50 Degrees F Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Color: Aloe
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Size: 1 gal. Dry Time Recoat: 4 hr.
VOC Content: Less than 50g/L Item: Interior Paint
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Aloe, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16