Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Aloe Semi-gloss Latex Interior Paint

  • Zoro #: G0065963
  • Mfr #: 0000Z0680-16

$48.25

  • Finish: Semi-gloss
  • Size: 1 gal.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065963
  • Mfr #: 0000Z0680-16
Finish: Semi-gloss Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Sub-Brand: Fresh-Spec(TM)
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD(R) GOLD Certified
Green Environmental Attribute: Meets SCAQMD Requirements Color: Aloe
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Min. Application Temp.: 50 Degrees F Color Family: Greens
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Base Type: Latex
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Aloe, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16