Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Alpine Violet Flat Latex Interior Paint
  • Zoro #: G0015012
  • Mfr #: 0000Z0281-16
$42.40
  • Color Family: Purples
  • Size: 1 gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015012
  • Mfr #: 0000Z0281-16
Color Family: Purples Size: 1 gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Finish: Flat Color: Alpine Violet
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Paint Cleanup: Soap and Water Base Type: Latex
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Alpine Violet, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-16