Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Always Smooth Flat Latex Interior Paint
  • Zoro #: G0015414
  • Mfr #: 0000Z0281-16
$42.40
  • Application Method: Brush, Roll, Spray
  • Standards: GREENGUARD Gold Certified
  • Finish: Flat
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015414
  • Mfr #: 0000Z0281-16
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Finish: Flat Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Color Family: Blues
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Color: Always Smooth
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Always Smooth, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16