Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Amber Eggshell Latex Interior Paint

  • Zoro #: G0036119
  • Mfr #: 0000Z0383-16

$43.92

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Finish: Eggshell
  • Size: 1 gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0036119
  • Mfr #: 0000Z0383-16
Paint Sub-Brand: Fresh-Spec(TM) Finish: Eggshell
Size: 1 gal. Standards: GREENGUARD Gold Certified
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Amber Paint Base Type: Latex
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Color Family: Purples Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Amber, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0383-16