Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Amberwood Eggshell Latex Interior Paint
  • Zoro #: G0032241
  • Mfr #: 0000Z0380-16
$43.95
  • VOC Content: Less than 50g/L
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032241
  • Mfr #: 0000Z0380-16
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Item: Interior Paint Color: Amberwood
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Dry Time: 1 hr. Size: 1 gal.
Green Certification or Other Recognition: GREENGUARD Gold Standards: GREENGUARD Gold Certified
Finish: Eggshell Application Method: Brush, Roll, Spray
Color Family: Browns Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Amberwood, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0380-16