Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Amberwood Eggshell Latex Interior Paint

  • Zoro #: G0026370
  • Mfr #: 0000Z0380-20

$210.19

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Color: Amberwood
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-20 Specifications

  • Zoro #: G0026370
  • Mfr #: 0000Z0380-20
Green Environmental Attribute: Meets SCAQMD Requirements Color: Amberwood
Paint Cleanup: Soap and Water Size: 5 gal.
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Browns
Item: Interior Paint VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Finish: Eggshell
Base Type: Latex Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Dry Time: 1 hr. Min. Application Temp.: 50 Degrees F
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Amberwood, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-20