Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Amethyst Satin Latex Interior Paint

  • Zoro #: G0045270
  • Mfr #: 0000Z0583-16

$47.90

  • Dry Time: 1 hr.
  • VOC Content: Less than 50g/L
  • Paint Cleanup: Soap and Water
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045270
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Coverage: 400 sq. ft./gal.
Item: Interior Paint Base Type: Latex
Color: Amethyst Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Finish: Satin Color Family: Purples
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Amethyst, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16