Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Amour Satin Latex Interior Paint
  • Zoro #: G0004129
  • Mfr #: 0000Z0583-16
$47.90
  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0004129
  • Mfr #: 0000Z0583-16
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
Item: Interior Paint Size: 1 gal.
Color Family: Reds For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Min. Application Temp.: 50 Degrees F Base Type: Latex
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Application Method: Brush, Roll, Spray
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Color: Amour
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Amour, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0583-16