Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Amour Semi-gloss Latex Interior Paint
  • Zoro #: G0004530
  • Mfr #: 0000Z0683-16
$48.25
  • Color: Amour
  • VOC Content: Less than 50g/L
  • Size: 1 gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0004530
  • Mfr #: 0000Z0683-16
Color: Amour VOC Content: Less than 50g/L
Size: 1 gal. Paint Base Type: Latex
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Paint Sub-Brand: Fresh-Spec(TM) Finish: Semi-gloss
Color Family: Purples For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Amour, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0683-16