Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Andover Flat Latex Interior Paint

  • Zoro #: G0010112
  • Mfr #: 0000Z0280-16

$42.37

  • Dry Time: 1 hr.
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010112
  • Mfr #: 0000Z0280-16
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Dry Time Recoat: 4 hr.
Item: Interior Paint Color Family: Blues
Paint Cleanup: Soap and Water Paint Base Type: Latex
Finish: Flat Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Green Certification or Other Recognition: GREENGUARD Gold
Color: Andover Base Type: Latex
Size: 1 gal. Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Andover, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16