Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Andover Semi-gloss Latex Interior Paint

  • Zoro #: G0065351
  • Mfr #: 0000Z0680-16

$48.22

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Dry Time: 1 hr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-16 Specifications

  • Zoro #: G0065351
  • Mfr #: 0000Z0680-16
Green Certification or Other Recognition: GREENGUARD Gold Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Cleanup: Soap and Water Application Method: Brush, Roll, Spray
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Color Family: Blues
Color: Andover For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Base Type: Latex
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Dry Time Recoat: 4 hr. Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Andover, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-16