Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Andover Semi-gloss Latex Interior Paint

  • Zoro #: G0059760
  • Mfr #: 0000Z0680-20

$218.82

  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
  • Finish: Semi-gloss
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0680-20 Specifications

  • Zoro #: G0059760
  • Mfr #: 0000Z0680-20
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Finish: Semi-gloss Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Color: Andover
Item: Interior Paint Standards: GREENGUARD Gold Certified
Base Type: Latex Color Family: Blues
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Andover, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0680-20