Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Angelic Blue Flat Latex Interior Paint

  • Zoro #: G0010575
  • Mfr #: 0000Z0280-16

$42.40

  • Coverage: 400 sq. ft./gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0010575
  • Mfr #: 0000Z0280-16
Coverage: 400 sq. ft./gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Base Type: Latex Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Application Method: Brush, Roll, Spray
Size: 1 gal. Paint Cleanup: Soap and Water
Color Family: Blues Color: Angelic Blue
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Item: Interior Paint Finish: Flat
Standards: GREENGUARD Gold Certified Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Angelic Blue, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16