Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Anthracite Satin Latex Interior Paint

  • Zoro #: G0047020
  • Mfr #: 0000Z0583-16

$47.90

  • Item: Interior Paint
  • Dry Time Recoat: 4 hr.
  • Color Family: Blacks
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047020
  • Mfr #: 0000Z0583-16
Item: Interior Paint Dry Time Recoat: 4 hr.
Color Family: Blacks Finish: Satin
Paint Cleanup: Soap and Water Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
VOC Content: Less than 50g/L Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Dry Time: 1 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Anthracite Coverage: 400 sq. ft./gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blacks, Color Anthracite, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16