Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Antique Ivory Flat Latex Interior Paint
  • Zoro #: G0005142
  • Mfr #: 0000Z0280-16
$42.40
  • Base Type: Latex
  • Paint Cleanup: Soap and Water
  • Finish: Flat
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005142
  • Mfr #: 0000Z0280-16
Base Type: Latex Paint Cleanup: Soap and Water
Finish: Flat VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Color Family: Beiges
Paint Sub-Brand: Fresh-Spec(TM) Color: Antique Ivory
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Antique Ivory, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16