Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Appaloosa Eggshell Latex Interior Paint

  • Zoro #: G0032129
  • Mfr #: 0000Z0380-16

$43.95

  • Coverage: 400 sq. ft./gal.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Standards: GREENGUARD Gold Certified
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032129
  • Mfr #: 0000Z0380-16
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Color Family: Grays
Green Certification or Other Recognition: GREENGUARD Gold Paint Base Type: Latex
Dry Time: 1 hr. Item: Interior Paint
Min. Application Temp.: 50 Degrees F Base Type: Latex
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Dry Time Recoat: 4 hr. Color: Appaloosa
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Appaloosa, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16