Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Appaloosa Flat Latex Interior Paint
  • Zoro #: G0012501
  • Mfr #: 0000Z0280-16
$42.40
  • Paint Base Type: Latex
  • Dry Time Recoat: 4 hr.
  • Coverage: 400 sq. ft./gal.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012501
  • Mfr #: 0000Z0280-16
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Base Type: Latex
Color Family: Grays Green Environmental Attribute: Meets SCAQMD Requirements
Green Certification or Other Recognition: GREENGUARD Gold Finish: Flat
Min. Application Temp.: 50 Degrees F Color: Appaloosa
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Item: Interior Paint Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Paint Sub-Brand: Fresh-Spec(TM)
Dry Time: 1 hr. Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Appaloosa, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-16